Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Access Port for BINDER™ KB ECO Series
SDP

Catalog No. 08112086 Shop All BINDER Inc. Products
Change view
Click to view available options
Port Size:
100 mm Left
100 mm Right
100 mm Top
30 mm Left
30 mm Right
30 mm Top
50 mm Left
50 mm Right
50 mm Top
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Port Size
08-112-086 100 mm Top
08-112-084 30 mm Top
08-112-082 30 mm Right
08-112-083 30 mm Left
08-112-085 50 mm Top
08-112-089 50 mm Right
08-112-090 50 mm Left
08-112-087 100 mm Right
08-112-088 100 mm Left
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 08-112-086 Supplier BINDER™ Supplier No. 80122116
Add to Cart
Add to Cart

The Access Port for BINDER KB ECO Series is an option for Series KB ECO Refrigerated Incubators with environmentally friendly Thermoelectric Cooling.

  • Access port with silicone plug

Specifications

Description Access port with silicone plug - 100 mm, top
For Use With (Equipment) BINDER Chambers Series KB ECO
Material Steel
Type Access Port
Port Size 100 mm Top
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.