Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Access Port with Silicone Plug
SDP

Catalog No. 08101219 Shop All BINDER Inc. Products
Change view
Click to view available options
Diameter (Metric):
10 mm
30 mm
50 mm
100 mm
Ports:
Left Position
Right Position
Top Position
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Ports
08-101-219 100 mm Left Position
08-101-216 10 mm Left Position
08-101-217 10 mm Top Position
08-101-218 10 mm Right Position
08-101-220 100 mm Top Position
08-101-221 100 mm Right Position
08-101-222 30 mm Left Position
08-101-223 30 mm Top Position
08-101-224 30 mm Right Position
08-101-225 50 mm Left Position
08-101-226 50 mm Top Position
08-101-227 50 mm Right Position
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 08-101-219 Supplier BINDER™ Supplier No. 80122207
Add to Cart
Add to Cart
This item is not returnable. View return policy

Access port with silicone plug for Series FP Avantgarde.Line Drying and Heating Chambers with a choice of top, right, or left access port.

  • Accessory for Series FP Avantgarde.Line Drying and Heating Chambers

Specifications

For Use With (Equipment) BINDER Series FP Avantgarde.Line Drying and Heating Chambers
Type Access Port
Plug Type Silicone
Ports Left Position
Diameter (English) 3.9 in.
Diameter (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.