Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Access Port with Silicone Plug
SDP

Catalog No. 08112059 Shop All BINDER Inc. Products
Change view
Click to view available options
Diameter (Metric):
30 mm
50 mm
100 mm
Features:
Left Position
Right Position
Top Position
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Features
08-112-059 100 mm Left Position
08-112-064 30 mm Right Position
08-112-062 30 mm Left Position
08-112-063 30 mm Top Position
08-112-066 50 mm Top Position
08-112-060 100 mm Top Position
08-112-061 100 mm Right Position
08-112-067 50 mm Right Position
08-112-065 50 mm Left Position
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 08-112-059 Supplier BINDER™ Supplier No. 80122077
Add to Cart
Add to Cart

BINDER™ Access Port with silicone plug is an option for use with Constant Climate Chambers KBF-S and KBF-S ECO

  • Access Port
  • With Silicone Plug
  • For use with Constant Climate Chambers KBF-S and KBF-S ECO

Specifications

Description Access port with silicone plug - 100 mm, left
For Use With (Equipment) BINDER Chambers Series KBF-S and KBF-S ECO
Material Steel
Type Access Port
Features Left Position
Includes Silicone plug
Diameter (English) 3.9 in.
Diameter (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.