Learn More
MilliporeSigma™ Accessories for 47 mm All-glass Filter Holders Kits and MilliSolve Kit
Shop All MilliporeSigma ProductsDescription
Designed to replace parts contained in glass vacuum filtration kits or provide for an alternative configuration
Millipore Glass Vacuum Filtration Accessory Product:
- These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.
- This item is an accessory part for the Millipore 47 mm All-Glass Filter Holders Kits and Millipore MilliSolve Kit.
Specifications
Specifications
| Color | Clear |
| Disposable | Reusable |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Type | Glass Funnel with Ground Glass Seal |
| Volume (Metric) | 500 mL |
| Diameter (Metric)Top | 47 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.