Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Accessories for Horizontal Gel Box, 10 cm
SCI_ED

Catalog No. S28802 Shop All Axygen Products
Change view
Click to view available options
No. of Wells:
20
25
Thickness (Metric):
1 mm
2 mm
Type:
Comb
Multi-channel Comb
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Wells Thickness (Metric) Type
S28802 20 1 mm Multi-channel Comb
S28805 25 2 mm Comb
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S28802 Supplier Axygen™ Supplier No. HGB1020MC1/EMD

For use with 10 cm horizontal gel box

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Axygen Horizontal Gel Box, 10 cm
Type Multi-channel Comb
No. of Wells 20
Thickness (Metric) 1 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.