Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Accessories for Horizontal Gel Box, 15 cm

Catalog No. 14223972 Shop All Axygen Products
Change view
Click to view available options
No. of Wells:
10
12
14
16
18
20
28
30
35
8
N/A
Thickness (Metric):
0.75 mm
1 mm
1.5 mm
2.0 mm
N/A
Type:
Casting Dam
Comb
Multi-channel Compatible Comb
Replacement Negative Electrode
Replacement Positive Electrode
UV Tray
Dimensions (L x W):
10 x 10 cm
10 x 15 cm
N/A
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Wells Thickness (Metric) Type Dimensions (L x W)
14-223-972 N/A N/A Replacement Negative Electrode N/A
14-223-927 10 1 mm Comb N/A
14-223-928 10 1.5 mm Comb N/A
14-223-929 12 1 mm Comb N/A
14-223-931 14 1.5 mm Multi-channel Compatible Comb N/A
14-223-930 12 1.5 mm Comb N/A
14-223-932 14 1 mm Multi-channel Compatible Comb N/A
14-223-933 14 2.0 mm Multi-channel Compatible Comb N/A
14-223-934 16 1 mm Comb N/A
14-223-935 16 1 mm Multi-channel Compatible Comb N/A
14-223-937 16 2.0 mm Multi-channel Compatible Comb N/A
14-223-936 16 1.5 mm Multi-channel Compatible Comb N/A
14-223-938 18 1 mm Multi-channel Compatible Comb N/A
14-223-939 18 1.5 mm Multi-channel Compatible Comb N/A
14-223-940 20 0.75 mm Comb N/A
14-223-941 20 1 mm Comb N/A
14-223-943 20 2.0 mm Comb N/A
14-223-942 20 1.5 mm Comb N/A
14-223-944 28 0.75 mm Multi-channel Compatible Comb N/A
14-223-945 28 1 mm Multi-channel Compatible Comb N/A
14-223-946 28 1.5 mm Multi-channel Compatible Comb N/A
14-223-947 30 1 mm Multi-channel Compatible Comb N/A
14-223-948 30 1.5 mm Multi-channel Compatible Comb N/A
14-223-949 35 1.5 mm Comb N/A
14-223-950 8 1 mm Comb N/A
14-223-951 8 1.5 mm Comb N/A
14-223-965 N/A N/A UV Tray 10 x 10 cm
14-223-966 N/A N/A UV Tray 10 x 15 cm
14-223-973 N/A N/A Replacement Positive Electrode N/A
14-223-978 N/A N/A Casting Dam N/A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
This item is not returnable. View return policy
MTO (Made-To-Order) item. This item is subject to the following cancellation policy: This item may be cancelled within 10 days of order placement otherwise is not returnable for credit
Catalog No. 14-223-972 Supplier Axygen™ Supplier No. HGB15NE
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy
MTO (Made-To-Order) item. This item is subject to the following cancellation policy: This item may be cancelled within 10 days of order placement otherwise is not returnable for credit

For use with horizontal gel box, 15cm

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Axygen Horizontal Gel Box, 15 cm
Type Replacement Negative Electrode
No. of Wells N/A
Thickness (Metric) N/A
Dimensions (L x W) N/A
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.