Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Accessories for BMP™21 Label Printers

Catalog No. 19102708 Shop All Brady Corporation Products
Change view
Click to view available options
Product Type:
AC Adapter
Hard Case
Magnet
Rechargeable Li-ION Battery
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19-102-708 Magnet
19-102-836 AC Adapter
19-102-827 Hard Case
19-102-829 Rechargeable Li-ION Battery
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-102-708 Supplier Brady™ Supplier No. BMP21MAGNET

Accessories for use with BMP21 portable label printers

  • AC Adapter: Convenient accessory for powering the BMP-21 Portable Label Printer without “AA” batteries
  • Hardside Carrying Case: Protects the label printer when transporting
  • Magnet Only Accessory: Allows you to attach label printer to panels, I-beams and any other magnetic-receptive surface during use or storage
  • Multifunctional Accessory: With additional options for carrying and operating the labeler, and a built-in flashlight for creating labels in dark spaces, this multifunctional tool is the ideal solution for fast, efficient labeling

Specifications

Product Type Magnet
For Use With (Equipment) BMP21 Label Printer
Width (English) 5.2 in.
Height (English) 4.1 in.
Height (Metric) 10.41 cm
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.