Learn More
Thermo Scientific™ Accessories for Bottle/Tube Roller
Description
Use Thermo Scientific™ Accessories for Bottle/Tube Roller to optimize flexibility and performance.
Specifications
Specifications
| Tube Size | 50 mL |
| Product Type | O-ring for 50 mL tube |
| Dimensions (L x W) | 23.5 x 3.55 mm (0.93 x 0.14 in.) |
| Description | O-ring for 50mL tube (pack of 20) 23.5 x 3.55mm 0.93 x 0.14 in. |
| For Use With (Equipment) | Bottle/Tube Roller |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.