Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accessories for Bottle/Tube Roller

Catalog No. 9069143
Change view
Click to view available options
Product Type:
O-ring for 15 mL tube
O-ring for 50 mL tube
Remote Control
Roller
Stacking Bar
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
90-691-43 O-ring for 15 mL tube
90-691-41 Roller
90-691-42 O-ring for 50 mL tube
90-691-45 Remote Control
90-691-44 Stacking Bar
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 90-691-43 Supplier Thermo Scientific™ Supplier No. 88881012
Add to Cart
Add to Cart

Use these accessories to optimize the performance of your Thermo Scientific™ Bottle/Tube Roller.

Use Thermo Scientific™ Accessories for Bottle/Tube Roller to optimize flexibility and performance.

TRUSTED_SUSTAINABILITY

Specifications

Tube Size 15 mL
Product Type O-ring for 15 mL tube
Dimensions (L x W) 13.2 x 2.65 mm (0.52 x 0.1 in.)
Description O-ring for 15mL tube (pack of 20) 13.2 x 2.65mm 0.52 x 0.1 in.
For Use With (Equipment) Bottle/Tube Roller

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.