Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Accessories for Combisart™ Systems: Bored Stoppers

Catalog No. 14555823 Shop All Sartorius Products
Change view
Click to view available options
Size:
0.39 x 5.12 x 2.17 in.
40 to 45 mm
53 to 60 mm
Diameter (Metric) Hole:
9.5 mm
11 mm
14 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Diameter (Metric) Hole
14-555-823 0.39 x 5.12 x 2.17 in. -
14-555-822 53 to 60 mm 14 mm
14-555-821 53 to 60 mm 11 mm
14-555-818 40 to 45 mm 11 mm
14-555-819 40 to 45 mm 14 mm
14-555-820 53 to 60 mm 9.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-555-823 Supplier Sartorius Supplier No. 17176
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A variety of Bored Stoppers for use with Combisart™ Systems.

14-555-818

  • For 25 mm glass holders
  • Conicity, 40 to 45 mm
  • Bore diameter: 11 mm

14-555-821

  • Use with 25 to 30 mL glass filter holder and suction flask 16672
  • Conicity, 53 to 60 mm
  • Bore diameter, 11 mm

14-555-822

  • Use with 50 to 250 mL glass funnel and 2 L suction flask 16672
  • Conicity: 53 to 60 mm
  • Bore diameter, 14 mm

14-555-820

  • Use with stainless-steel holders 16201, 16219, 16220 and 2 L suction flask 16672
  • Conicity, 53 to 60 mm
  • Bore diameter, 9.5 mm

14-555-819

  • For 47 to 50 mm glass holders
  • Conicity, 40 to 45 mm
  • Bore diameter, 14 mm

14-555-823

  • Silicone
  • 2 L suction flask 16672
TRUSTED_SUSTAINABILITY

Specifications

Size 0.39 x 5.12 x 2.17 in.
Color Light Tan
Product Type Bored Stopper
For Use With (Equipment) 2 L Suction Flask 16672
Autoclavable Autoclavable
Sterility Non-sterile
Material Silicone
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.