Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Accessories for Combisart™ Systems: Filtrate Flasks

Catalog No. 14555899 Shop All Sartorius Products
Change view
Click to view available options
Capacity (Metric):
1000mL
2000mL
5000mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-555-899 5000mL
14-555-898 2000mL
14-555-892 1000mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-555-899 Supplier Sartorius Supplier No. 166721
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Filtrate flasks for use with Sartorius Combisart Systems

  • Suction flask for individual filter holders
  • Vacuum-resistant borosilicate glass, 3.3 (Duran 50 glass)
  • Plastic hose nipple acc. to DIN 12476
  • Stopper/tube
  • Sterilizable
TRUSTED_SUSTAINABILITY

Specifications

Product Type Suction Flask
Display Type None
Capacity (Metric) 5000mL
Color Translucent
Material Borosilicate Glass
For Use With (Application) For collecting the filtrate
For Use With (Equipment) Individual vacuum filter holder
Includes Plastic Hose Nipple
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.