Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accessories for Digital Heating Cooling Drybath
GSA_VA

Catalog No. 11686742
Change view
Click to view available options
No. of Places:
6
12
15
16
20
24
30
35
48
Tube Size:
0.5mL
1.5mL
10mm
12mm
13mm
15mL
15mm
16mm
18mm
20mm
50mL large
50mL small
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Places Tube Size
11-686-742 6 50mL large
11-686-738 48 0.5mL
11-686-739 30 1.5mL
11-686-740 15 15mL
11-686-741 6 50mL small
11-686-743 35 10mm
11-686-744 24 12mm
11-686-745 24 13mm
11-686-746 20 15mm
11-686-747 16 16mm
11-686-748 12 18mm
11-686-749 12 20mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 11-686-742 Supplier Thermo Scientific™ Supplier No. 88880133
Add to Cart
Add to Cart

Optimize the performance of our digital heating cooling drybath and digital heating shaking bath by using these accessories.

Use Thermo Scientific™ Accessories for Digital Heating Cooling Bath to optimize flexibility and performance.

  •  Warranty: 2 years

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Lighting LED
No. of Places 6
Type Block
Tube Size 50mL large
Dimensions (L x W x H) 3 x 3.9 x 3.4 in. (76.5 x 98 x 87 mm)

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.