Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Accessories for Fisherbrand™ Heating/Cooling Mini Shaker

Catalog No. 88861104 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
12 x 15 mL Conical Centrifuge Tubes
20 x 1.5 mL Microcentrifuge Tubes
20 x 2 mL Microcentrifuge Tubes
5 x 50 mL Conical Centrifuge Tubes
9 x 21 mm Tubes
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
88-861-104 20 x 1.5 mL Microcentrifuge Tubes
88-861-108 9 x 21 mm Tubes
88-861-105 20 x 2 mL Microcentrifuge Tubes
88-861-106 12 x 15 mL Conical Centrifuge Tubes
88-861-107 5 x 50 mL Conical Centrifuge Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 88-861-104

This product is either new or inactive, and cannot be ordered online.

Optional accessories to enhance the Fisher Scientific Heating/Cooling Mini Shaker

TRUSTED_SUSTAINABILITY

Specifications

Holds 20 x 1.5 mL Microcentrifuge Tubes
Product Type Tube Block
Description 20 x 1.5 mL micro centrifuge tube block; Well: 11.1mm dia X 39.1mm depth
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.