Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Accessories for Fisherbrand™ Multi Platform Shaker

Catalog No. 88861139 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Adjustable Tube Rack
Fixed Tube Rack
Flask Clamp
Funnel Clamp
Infusion Bottle Clamp
Platform with Adjustable Bars
Platform with Clamps
Platform with Rubber Mat
Holds:
1000 mL Flask
1000 mL Infustion Bottle
12 x 100 mL Flasks, 150 mL Beakers
2000 mL Flask
3000 mL Flask
40 x 14 mm dia. Tubes
40 x 16 mm dia. Tubes
500 mL Flask
500 mL Infusion Bottle
5000 mL
6 x 250 mL Flasks, 150 mL Beakers
Funnels
Vessels
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Holds
88-861-139 Flask Clamp 500 mL Flask
88-861-131 Platform with Rubber Mat Vessels
88-861-132 Platform with Clamps 6 x 250 mL Flasks, 150 mL Beakers
88-861-133 Platform with Clamps 12 x 100 mL Flasks, 150 mL Beakers
88-861-134 Platform with Adjustable Bars Vessels
88-861-140 Flask Clamp 1000 mL Flask
88-861-141 Flask Clamp 2000 mL Flask
88-861-142 Flask Clamp 3000 mL Flask
88-861-143 Flask Clamp 5000 mL
88-861-145 Infusion Bottle Clamp 500 mL Infusion Bottle
88-861-146 Infusion Bottle Clamp 1000 mL Infustion Bottle
88-861-147 Funnel Clamp Funnels
88-861-148 Fixed Tube Rack 40 x 14 mm dia. Tubes
88-861-149 Fixed Tube Rack 40 x 16 mm dia. Tubes
88-861-150 Adjustable Tube Rack 40 x 14 mm dia. Tubes
88-861-151 Adjustable Tube Rack 40 x 16 mm dia. Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 88-861-139
Add to Cart
Add to Cart

Accessories required for the use of Fisher Scientific™ Multi Platform Shaker

Accessories for multi platform shaker to enhance performance and flexibility

  • Increase performance and flexibility
TRUSTED_SUSTAINABILITY

Specifications

Holds 500 mL Flask
Product Type Flask Clamp
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.