Learn More
MilliporeSigma™ Accessories, and Replacement Parts for HP In-Line Stainless Steel Filter Holders 47 mm
Shop All MilliporeSigma Products

Description
For filtration of gases or liquids at inlet pressures of 20 to 700 bar
Applications:
- In-Line Stainless Steel Filter Holders are commonly used for the filtration of gases or liquids at inlet pressures of 20 to 700 bar.
- Differential pressure depends on filter type used.
- All filter holders may be autoclaved (available in 25 mm and 47 mm).
- Filter holder XX4404700 is equipped with a back-pressure support screen.
- It may be autoclaved with filter in-place, if PTFE-coated support screens, XX4404702 and XX4404704, are used.
- XX4204709, XX4304701, XX4404703, 5614, and 00907P are replacement parts for Filter Holder XX4404700.
- Filter holder XX4504700 may be equipped with an upstream filter support screen, XX4504704, for back-pressure protection of filter.
- XX4504704, XX4504705, XX4504710, XX4504713, and XX45047RK are replacement parts for Filter Holder XX4504700.
- Replacement parts for the 25 mm SS Filter Holder are available as a kit under Catalog Number XX45025RK, which includes:
- (3) Stainless Steel Hex-Cap Screws
- (3) LCR-treated Buna-N O-rings (2-018)
- (1) Stainless Steel Support Screen
- (1) Allen™ wrench
SS Filter, † Depends on filter type used.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| For Use With (Equipment) | 47 mm High Pressure SS Filter Holder |
| Material | Fluoroelastomer |
| Sterility | Non-sterile |
| Type | Outer O-Ring |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.