Learn More
Thermo Scientific™ Accessories for Series 1300 Class II, Type A2 Biological Safety Cabinets
Description
Utilize these Thermo Scientific™ Accessories for Series 1300 Class II, Type A2 Biological Safety Cabinets to increase the flexibility of said cabinets. Accessories include optional stands, UV-lighting, arm rests foot rests, valves and piping.
Stands
- Manual and electric stands provide comfortable work surface height of 30-37in. (75-95cm) for seated or standing applications
- Manual stands are adjustable in 1in. increments; electric stands are infinitely adjustable
- Rolling caster stand provides comfortable fixed worksurface height of 34in. (86cm) for seated applications; designed for limited cabinet mobility for cleaning purposes
- Stands are included with packages
UV Light
- Provides safe and easy method for cabinet disinfection
- Factory-installed; order with cabinet
- Included with packages
Armrest and Footrest
- Stainless-steel armrests (set of two) provide ergonomic forearm support and extended reach inside cabinet with less airflow disruption; included with packages
- Footrest provides ergonomic foot and posture support during seated use
IV Bag Holder Kit
- Bar and 12 hooks
- For hanging IV bags near interior ceiling of cabinet
Valves
- For standard applications or universal piping
- Standard-application valves have long stem pipe fitting appropriate for side-access media services
- Short piping stem on universal-piping valves will not penetrate cabinet side wall
- Combustible gas valve: Rated for combustible gas dispensing inside cabinet chamber
- Noncombustible gas valve: Rated for noncombustible gas dispensing inside cabinet chamber
- Vacuum valve: Rated for routing vacuum inside cabinet chamber
- Water valve: Rated for water dispensing inside cabinet chamber
Thimble Exhaust Duct Transition
- Allows cabinet to be connected to an external exhaust for removal of volatile toxic chemicals or radionuclides used in cabinet
- Method recommended by NSF/ANSI™ 49 for externally exhausting Class II, Type A2 biological safety cabinets
Universal Piping for Exhaust Systems
- Allows cabinet to be connected to an external exhaust for removal of volatile toxic chemicals or radionuclides used in cabinet
- Factory-installed; must be ordered with cabinet
Universal Piping for Air/Gas Service
- Allows air and gas service to be piped through top, sides, or bottom of cabinet to minimize side-to-side footprint of cabinet utility piping
- Two pre-plumbed service ports per side only
- Factory-installed; must be ordered with cabinet
- For cabinets with stainless-steel liners, specify using unique part number rather than ordering left and right side separately
Specifications
Specifications
| Description | Combustible Gas Valve for Universal Piping Option |
| Certifications/Compliance | NSF/ANSI 49, Class II Type A2 |
| Product Type | Comb. Gas Valve - Universal Piping |
| Height (English) | 30 in. to 37 in. |
| For Use With (Equipment) | Bio Safety Cabinet |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.