Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accessories for Series 1300 Class II, Type A2 Biological Safety Cabinets
GSA_VA

Catalog No. 15474209
Change view
Click to view available options
Product Type:
4 ft. Cabinet Adjustable Stand
6 ft. Cabinet Adjustable Stand
Armrest
Comb. Gas Valve - Universal Piping
Combustible Gas Valve, Std
Footrest
IV Bag Holder Kit
Noncomb Gas Valve - Universal Piping
Noncombustible Gas Valve, Std
Rolling Caster Stand, 4 ft. Cabinet
Rolling Caster Stand, 6 ft. Cabinet
Thimble Duct Exh Tran, 3/4/5 ft. Cab
Thimble Duct Exh Trans, 6 ft. Cab
UV Light Option, Qi
UV Light for 6 ft. Cabinet
UV Light, 3/4 ft. Cabinet
Vacuum Valve, Std
Vacuum Valve, Universal Piping
Water Valve, Std
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
15-474-209 Noncombustible Gas Valve, Std
15-474-224 Footrest
15-474-202 4 ft. Cabinet Adjustable Stand
15-474-203 6 ft. Cabinet Adjustable Stand
15-474-204 Comb. Gas Valve - Universal Piping
12-223-024 Noncomb Gas Valve - Universal Piping
15-474-206 Vacuum Valve, Universal Piping
15-474-208 Combustible Gas Valve, Std
15-474-210 Vacuum Valve, Std
15-474-211 Water Valve, Std
15-474-212 IV Bag Holder Kit
15-474-213 Armrest
15-474-216 Thimble Duct Exh Tran, 3/4/5 ft. Cab
15-474-217 Thimble Duct Exh Trans, 6 ft. Cab
15-474-218 UV Light Option, Qi
15-474-219 UV Light, 3/4 ft. Cabinet
15-474-325 Rolling Caster Stand, 4 ft. Cabinet
15-474-326 Rolling Caster Stand, 6 ft. Cabinet
15-474-327 UV Light for 6 ft. Cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 15-474-209 Supplier Thermo Scientific™ Supplier No. 1911309
Add to Cart
Add to Cart

Optimize configuration flexibility of 1300 Series A2 Class II Biological Safety Cabinets with these optional stands, UV-lighting, arm rests, foot rests, valves and piping.

Utilize these Thermo Scientific™ Accessories for Series 1300 Class II, Type A2 Biological Safety Cabinets to increase the flexibility of said cabinets. Accessories include optional stands, UV-lighting, arm rests foot rests, valves and piping.

Stands

  • Manual and electric stands provide comfortable work surface height of 30-37in. (75-95cm) for seated or standing applications
  • Manual stands are adjustable in 1in. increments; electric stands are infinitely adjustable
  • Rolling caster stand provides comfortable fixed worksurface height of 34in. (86cm) for seated applications; designed for limited cabinet mobility for cleaning purposes
  • Stands are included with packages

UV Light

  • Provides safe and easy method for cabinet disinfection
  • Factory-installed; order with cabinet
  • Included with packages

Armrest and Footrest

  • Stainless-steel armrests (set of two) provide ergonomic forearm support and extended reach inside cabinet with less airflow disruption; included with packages
  • Footrest provides ergonomic foot and posture support during seated use

IV Bag Holder Kit

  • Bar and 12 hooks
  • For hanging IV bags near interior ceiling of cabinet

Valves

  • For standard applications or universal piping
  • Standard-application valves have long stem pipe fitting appropriate for side-access media services
  • Short piping stem on universal-piping valves will not penetrate cabinet side wall
  • Combustible gas valve: Rated for combustible gas dispensing inside cabinet chamber
  • Noncombustible gas valve: Rated for noncombustible gas dispensing inside cabinet chamber
  • Vacuum valve: Rated for routing vacuum inside cabinet chamber
  • Water valve: Rated for water dispensing inside cabinet chamber

Thimble Exhaust Duct Transition

  • Allows cabinet to be connected to an external exhaust for removal of volatile toxic chemicals or radionuclides used in cabinet
  • Method recommended by NSF/ANSI™ 49 for externally exhausting Class II, Type A2 biological safety cabinets

Universal Piping for Exhaust Systems

  • Allows cabinet to be connected to an external exhaust for removal of volatile toxic chemicals or radionuclides used in cabinet
  • Factory-installed; must be ordered with cabinet

Universal Piping for Air/Gas Service

  • Allows air and gas service to be piped through top, sides, or bottom of cabinet to minimize side-to-side footprint of cabinet utility piping
  • Two pre-plumbed service ports per side only
  • Factory-installed; must be ordered with cabinet
  • For cabinets with stainless-steel liners, specify using unique part number rather than ordering left and right side separately

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Noncombustible Gas Valve for Standard Applications
Certifications/Compliance NSF/ANSI 49, Class II Type A2
Product Type Noncombustible Gas Valve, Std
Height (English) 30 in. to 37 in.
For Use With (Equipment) Bio Safety Cabinet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.