Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accessories for Tube Revolver

Catalog No. 9069136
Change view
Click to view available options
Description:
Paddles 0.5mL/0.8mL
Paddles 1.5 mL/2mL
Paddles 10mL/15 mL
Paddles 5 mL/7mL
Paddles 50mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
90-691-36 Paddles 10mL/15 mL
90-691-38 Paddles 1.5 mL/2mL
90-691-39 Paddles 0.5mL/0.8mL
90-691-37 Paddles 5 mL/7mL
90-691-40 Paddles 50mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 90-691-36 Supplier Thermo Scientific™ Supplier No. 88881005
Add to Cart
Add to Cart

Optimize the performance of your Thermo Scientific™ Tube Revolver by using these accessories.

Optimize performance by using Thermo Scientific™ Accessories for Tube Revolver.

TRUSTED_SUSTAINABILITY

Specifications

Holds Tubes
Tube Capacity 10 mL, 15 mL
Product Type Rotisserie Paddle
Description Paddles 10mL/15 mL
For Use With (Equipment) Rotator/Rocker

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.