Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Accessory Parts for Open-Head Steel and Plastic Drums
SDP

Catalog No. 189992157
Catalog No. 18-999-2157 Supplier Youngstown Barrel & Drum Supplier No. 2748

Accessory Parts for Open-Head Steel and Plastic Drums. New Steel Top-Lever Lock Ring 18 GA 30 Gal.

30 gallon steel lever lock ring.

Specifications

Product Type Top-lever Lock Ring
Closure Type Top-lever Lock
Description Top-lever Lock, 18 Gauge
Color Steel
For Use With (Application) 30 gal. Open Head Drum
Material Steel
Quantity Ea.
Shape Round
Diameter (English) Inner 19.25 in.
Diameter (English) Outer Between 19.5 in. and 20 in.
Diameter (Metric) Inner 48.895 cm
Diameter (Metric) Outer 49.53 mm to 50.8 mm
Weight (English) 2 lb.
Weight (Metric) 0.90718474 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.