Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ R 1331 Anchor Stirrer
SDP

Catalog No. 01183207 Shop All IKA Works Products
Change view
Click to view available options
Diameter (Metric) Shaft:
8 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Shaft
01-183-207 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-207 Supplier IKA™ Supplier No. 2022400
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Overhead, anchor-shaped stirrer element is ideally suited for medium to highly viscous fluids.

  • Tangential flow
  • High shearing rate at edges
  • Minimum deposits on the vessel wall
  • Use at low speeds
  • Use for polymer reactions, even distribution of high mineral contents in liquids
  • Ideal for medium to highly viscous fluids

Specifications

Diameter (English) Shaft 0.3 in.
Diameter (Metric) Shaft 8 mm
For Use With (Application) Used at low speeds
Quantity 1 Pk.
Speed 1000 rpm
Type Anchor Stirrer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.