Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ R 1303 Dissolver Stirrer
SDP

Catalog No. 01183202 Shop All IKA Works Products
Change view
Click to view available options
Length (Metric):
350 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
01-183-202 350 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-202 Supplier IKA™ Supplier No. 2746700
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Draws material to be mixed from the top and the bottom with radial flow. IKA R 1303 Dissolver Stirrer creates high turbulence and high shearing forces with particle reduction. For use at medium to high speeds.

Radial flow, for drawing the material to be mixed from the top and the bottom. High turbulence, high shearing forces. Particle reduction. Used at medium to high speeds. Stirrer Ø: 42 mm Shaft Ø: 8 mm Shaft length: 350 mm

Specifications

Diameter (English) Fan 1.7 in.
Diameter (English) Shaft 0.3 in.
Diameter (Metric) Fan 42 mm
Diameter (Metric) Shaft 8 mm
Length (English) 13.8 in.
Length (Metric) 350 mm
Speed 2000 rpm
Type Stirring Shaft
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.