Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Accessory Stirring Shafts for SteadyStir™ and Overhead Stirrers
SDP

Catalog No. 01183200 Shop All IKA Works Products
Change view
Click to view available options
Model:
R 1300
R 1302
R 1345
R 1352
R 1375
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
01-183-200 R 1300
01-183-203 R 1375
01-183-201 R 1302
01-183-188 R 1345
01-183-198 R 1352
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 01-183-200 Supplier IKA™ Supplier No. 513500
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Generate axial flow in the vessel with these stirring shafts. IKA™ Accessory Stirring Shafts for SteadyStir™ and IKA™ Overhead Stirrers are designed for medium to high speeds.

  • High turbulence, high shearing forces
  • Particle reduction
  • Used at medium to high speeds

† PTFE-coated

Specifications

Diameter (English) 3.1 in.
Diameter (English) Shaft 0.3 in.
Diameter (Metric) 80 mm
Diameter (Metric) Shaft 8 mm
Length (English) 13.8 in.
Length (Metric) 350 mm
Model R 1300
Speed 2000 rpm max.
Type Dissolver Stirrer
Material Stainless Steel (316L)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.