Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Accessory for Titrator: Injection Needles

Catalog No. p-4913044 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Type:
80 x 0.8 mm Injection Needles
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
01-911-235 80 x 0.8 mm Injection Needles
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-911-235 Supplier Mettler Toledo™ Supplier No. 71484
Add to Cart
Add to Cart

For use with D32 Karl Fischer titrator

Injection needle: 80 x 0.8mm
TRUSTED_SUSTAINABILITY

Specifications

Type 80 x 0.8 mm Injection Needles
For Use With (Application) Titration
Quantity 100 Pk.
Size 80 x 0.8mm
For Use With (Equipment) D32 Karl Fischer titrator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.