Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Pipette Controllers accu-jet™ S including Charger
GREENER_CHOICE

Catalog No. 13689546 Shop All BrandTech Scientific Products
Change view
Click to view available options
Color:
Amethyst
Anthracite
Berry
Petrol
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
13-689-546 Berry
13-689-549 Anthracite
13-689-547 Petrol
13-689-548 Amethyst
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-689-546 Supplier BRANDTECH™ BRAND™ Supplier No. 26351
Add to Cart
Add to Cart

The accu-jet™ S with universal AC adapter brings versatility and endurance to your team.

The accu-jet™ S pipette controller makes lab work simple, easy, and efficient, whether you work with cell cultures, in quality control, or in a pharma lab.

With single-handed control of pipetting speed, you can achieve fast, powerful aspiration, accurate meniscus setting, or precise dispensing of small volumes. The motor speed is easily controlled on the fly, allowing you to choose between gravity-delivery or powered blow-out delivery.

The accu-jet™ S offers up to 8 hours of continuous pipetting without recharging, and can be used while charging. The integrated rest position allows you to place the instrument on the benchtop with an inserted pipette, keeping it ready for use.

Designed for long-term reliability, the accu-jet™ S makes routine service tasks like membrane filter replacement, adapter change, and battery replacement simple and easy. The valve system prevents vapors from remaining inside the instrument, avoiding corrosion. The membrane filter and check valve prevent liquid from entering the instrument. Plus, the packaging is sustainable, with over 90% recycled material and manufacturing powered by renewable sources.

Key Features:

  • Suitable for glass and plastic pipettes from 0.1 to 200 mL
  • Ergonomic handgrip and perfectly balanced design
  • Fills a 25 mL pipette at maximum motor speed in only 3 seconds
  • Battery with intelligent charging technology and two-color charge indicator
  • Available in four attractive colors
  • Partially autoclavable at 121°C (2 bar), according to DIN EN 285
TRUSTED_SUSTAINABILITY

Specifications

Battery Type 2 NiMH/AAA
Autoclavable Autoclavable
Color Berry
Disposable Reusable
For Use With Pipette
Grip Type Soft Push Button
Material Polycarbonate, PBT
Number of Channels 1
Sterility Non-sterile
Type Pipette Controller
Volume (Metric) 3214.80 mL
Filter Type 0.2 μm PTFE
Finger Style Ergonomic
Includes Universal AC Adapter, wall support, two sterile 0.2 μm membrane filters
Recharge Time 4 hr.
Temperature (Metric) Operating 10°C to 40°C
Warranty 12 Months
Length (Metric) 23.9 cm
Width (Metric) 23 cm
Height (Metric) 6.2 cm
Weight (Metric) 639 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.