Learn More
Specifications
Specifications
| Product Type | Ball Valve Lockout |
| Color | Red |
| Material | Plastic |
| Diameter (English) | 0.37 in. |
| Diameter (Metric) | 0.93 cm |
| For Use With (Application) | Designed lockout fits all major brand one quarter turn ball valve handles |
| Temperature Range (English) | −50° to +360°F |
| Temperature Range (Metric) | −46° to +182°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.