Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Caution Watch Your Step

Catalog No. 19805008 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Plastic
Vinyl
Displayed Text:
CAUTION Watch Your Step
Watch Your Step
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Displayed Text
19-805-008 Plastic CAUTION Watch Your Step
19-805-009 Vinyl Watch Your Step
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-805-008 Supplier Accuform Signs Supplier No. MSTF645XT
Add to Cart
Add to Cart

Colorful, compact safety sign

  • Legend: CAUTION: WATCH YOUR STEP
  • Available in a choice of materials
  • Size: 17.8 × 25.4 (7 × 10 in.)
  • Color: Yellow, black
  • Language: English

Specifications

Material Plastic
Height (English) 7 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Languages English
Displayed Text CAUTION Watch Your Step
Product Type Safety Sign
Color Black on Yellow
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.