Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Cylinder Status Tags

Catalog No. 17998158 Shop All AccuformNMC Products
Change view
Click to view available options
Color:
Green, White
Red, White
Message:
Cylinder Empty In Use/Full
EMPTY CYLINDER DO NOT USE
Full Cylinder Ready For Use
Material:
Pulp-free Cardstock
RP Plastic
Thickness:
10 mil
15 mil
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Message Material Thickness
17-998-158 Red, White Cylinder Empty In Use/Full Pulp-free Cardstock 10 mil
17-998-160 Red, White EMPTY CYLINDER DO NOT USE Pulp-free Cardstock 10 mil
17-998-161 Red, White EMPTY CYLINDER DO NOT USE RP Plastic 15 mil
17-998-162 Green, White Full Cylinder Ready For Use Pulp-free Cardstock 10 mil
17-998-163 Green, White Full Cylinder Ready For Use RP Plastic 15 mil
17-998-159 Red, White Cylinder Empty In Use/Full RP Plastic 15 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-998-158 Supplier Accuform Signs Supplier No. MGT206CTP
Add to Cart
Add to Cart

Cylinder Status Tags inform others if the contents are empty, full, or in use

Specifications

Color Red, White
Diameter (English) Grommet 0.37 in.
Material Pulp-free Cardstock
Message Cylinder Empty In Use/Full
For Use With (Application) For indoor and outdoor conditions
Length (Metric) 14.6 cm
Length (English) 5.75 in.
Thickness 10 mil
Waterproof Yes
Width (English) 3.25 in.
Width (Metric) 8.25 cm
Dimensions (L x W) 5.75 x 3.25 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.