Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Danger: Moving Machinery Sign

Catalog No. 19804741 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-804-741 10 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-804-741 Supplier Accuform Signs Supplier No. MEQM060XF

Help improve safety by informing employees and others of moving machinery.

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Material Fiberglass
Quantity 1 Ea.
Height (English) 10 in.
Max. Temperature (English) 140°F
Min. Temperature (English) -20°F
Width (English) 14 in.
Temperature Range (Metric) -20°C to 60°C
Temperature Range (English) -20°F to 140°F
Dimensions (L x W) 10 x 14 in.
Displayed Text DANGER Moving Machinery
Product Type Safety Sign
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.