Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Directional Flow Arrow Tape

Catalog No. 19169546 Shop All AccuformNMC Products
Change view
Click to view available options
Width (English):
1 in.
2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-169-546 1 in.
19-169-547 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-169-546 Supplier Accuform Signs Supplier No. RAW252RDWT

Provides 360° visibility

  • Identifies flow direction with printed arrow tapes
  • Red arrows repeated the entire length of white tape
  • 6mil vinyl with self-adhesive back
  • Apply to clean, smooth and dry surface

Specifications

Adhesive Type Self-adhesive
Color White, Red
Format Tape
Material Vinyl
Product Type Directional Flow Tape
For Use With (Application) Provide 360° visibility and identify flow direction with printed arrow tapes
Quantity 1 Ea.
Thickness (English) 6 mil
Length (English) 54 ft.
Length (Metric) 16.45 m
Width (English) 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.