Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Emergency Shower and Eyewash Record Tag

Catalog No. 19804815 Shop All AccuformNMC Products
Change view
Click to view available options
Message:
Emergency Shower and Eyewash Record
Emergency Shower and Eyewash Test Record
Material:
Pulp-free Cardstock
RP Plastic
Thickness:
10 mil
15 mil
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Message Material Thickness
19-804-815 Emergency Shower and Eyewash Test Record RP Plastic 15 mil
19-804-814 Emergency Shower and Eyewash Record Pulp-free Cardstock 10 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-804-815 Supplier Accuform Signs Supplier No. MGT207PTP
Add to Cart
Add to Cart

Ensure your emergency shower equipment is operational by maintaining an inspection log.

Specifications

Color Black, Green, White
Diameter (English) Grommet 0.37 in.
Material RP Plastic
Message Emergency Shower and Eyewash Test Record
Length (Metric) 14.6 cm
Length (English) 5.75 in.
Thickness 15 mil
Width (English) 3.25 in.
Width (Metric) 8.25 cm
Dimensions (L x W) 5.75 x 3.25 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.