Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Equipment Safety Label

Catalog No. 17998265 Shop All AccuformNMC Products
Change view
Click to view available options
Width (English):
5 in.
7 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
17-998-265 7 in.
17-998-267 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-998-265 Supplier Accuform Signs Supplier No. LEQM279VSP
Add to Cart
Add to Cart

Keep others informed about updated service to equipment and machinery with Status Alert Tags

Specifications

Certifications/Compliance ANSI Z535, OSHA 29 CFR 1910.145
Material Vinyl
Quantity 5/Pk.
Height (English) 4 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -20°F
Width (English) 7 in.
Temperature Range (Metric) -20°C to 80°C
Temperature Range (English) -20°F to 176°F
Displayed Text DANGER Keep Hands Clear
Product Type Safety Label
Color Black
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.