Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Equipment Status Tags

Catalog No. 17998165 Shop All AccuformNMC Products
Change view
Click to view available options
Color:
Black, Yellow
Green, White
Message:
FORKLIFT INSPECTION
Safety Inspection
Scaffold Inspection
Material:
Pulp-free Cardstock
RP Plastic
Thickness:
10 mil
15 mil
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Message Material Thickness
17-998-165 Black, Yellow FORKLIFT INSPECTION Pulp-free Cardstock 15 mil
17-998-164 Black, Yellow FORKLIFT INSPECTION Pulp-free Cardstock 10 mil
17-998-166 Green, White Safety Inspection Pulp-free Cardstock 10 mil
17-998-167 Green, White Safety Inspection RP Plastic 15 mil
17-998-168 Green, White Scaffold Inspection Pulp-free Cardstock 10 mil
17-998-018 Green, White Scaffold Inspection RP Plastic 15 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-998-165 Supplier Accuform Signs Supplier No. TRS305PTP
Add to Cart
Add to Cart

Keep others informed about updated service to equipment and machinery with Status Alert Tags

Specifications

Color Black, Yellow
Diameter (English) Grommet 0.37 in.
Material Pulp-free Cardstock
Message FORKLIFT INSPECTION
For Use With (Application) For indoor and outdoor conditions
Height (English) 5.75 in.
Height (Metric) 14.6cm
Thickness 15 mil
Waterproof Yes
Width (English) 3.25 in.
Width (Metric) 8.25 cm
Diameter (Metric) Hole 0.93 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.