Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Fire Extinguisher Awareness Poster

Catalog No. 19169566 Shop All AccuformNMC Products
Change view
Click to view available options
Languages:
English
Spanish
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Languages
19-169-566 English
19-169-567 Spanish
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-169-566 Supplier Accuform Signs Supplier No. PST405

Defines types of fires and extinguishers

  • Durable, flexible plastic poster printed with UV-resistant ink that retains colors for years
  • Explains proper use of extinguisher in case of fire

Order Info

Measures 18 x 24 in. (45.7 x 61cm). Available in English and Spanish.

Specifications

Material Plastic
For Use With (Application) Training, communication or announcements, procedures, campaigns and promotions, boosting employee morale durable poster
Height (English) 24 in.
Height (Metric) 60.9 cm
Width (English) 18 in.
Width (Metric) 45.7 cm
Languages English
Product Type Fire Extinguisher Awareness Poster
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.