Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Fire Extinguisher Inspection Record Tag, Four Year

Catalog No. 19169560 Shop All AccuformNMC Products
Change view
Click to view available options
Message:
Area to Record Inspection Date and Inspector Initials
Area to Record Monthly Inspection Dates
Fire Extinguisher Inspection Record Registrar De La Inspection Del Extensor
Fire Extinguisher Recharge and Inspection Record
Fire Extinguisher Recharge and Maintenance Record
Fire Extinguisher Recharge and Reinsertion Record Do Not Remove This Tag
Material:
Plastic
Pulp-free Cardstock
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Message Material
19-169-560 Fire Extinguisher Inspection Record Registrar De La Inspection Del Extensor Pulp-free Cardstock
19-169-557 Fire Extinguisher Recharge and Reinsertion Record Do Not Remove This Tag Plastic
19-169-556 Fire Extinguisher Recharge and Reinsertion Record Do Not Remove This Tag Pulp-free Cardstock
19-169-555 Area to Record Inspection Date and Inspector Initials Plastic
19-169-554 Fire Extinguisher Recharge and Maintenance Record Pulp-free Cardstock
19-169-561 Fire Extinguisher Inspection Record Registrar De La Inspection Del Extensor Plastic
19-169-559 Area to Record Monthly Inspection Dates Plastic
19-804-818 Fire Extinguisher Recharge and Inspection Record Pulp-free Cardstock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-169-560 Supplier Accuform Signs Supplier No. SBTRS217CTP
Add to Cart
Add to Cart

Ensure your fire prevention and response equipment is working and identified with Fire Extinguisher Tags

Specifications

Certifications/Compliance OSHA 29 CFR 1910.157
Color Black, Red, White
Diameter (English) Grommet 0.37 in.
Material Pulp-free Cardstock
Finish Matte
Message Fire Extinguisher Inspection Record Registrar De La Inspection Del Extensor
Height (English) 0.01 in.
Height (Metric) 0.02cm
Includes 25 tags
Thickness 0.01 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.