Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Handy Cone Floor Signs

Catalog No. 19037541 Shop All AccuformNMC Products
Change view
Click to view available options
Color:
Black on Orange
Black on Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-037-541 Black on Yellow
19-805-083 Black on Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-037-541 Supplier Accuform Signs Supplier No. PFT182
Add to Cart
Add to Cart

Pop-open floor signs to instantly set out the safety message

  • Opens into pyramid: 45.7 × 50.8 (18 × 20 in.)
  • Printed nylon fabric with reinforced vinyl corners attached to fiberglass ribs
  • Lightweight
  • Housed in a gray compact plastic tube
  • Lanuage: English

Specifications

Material Nylon
Diameter (English) 2 in.
For Use With (Application) Pop open floor signs to instantly set out the safety message
Height (English) 18 in.
Height (Metric) 45.7 cm
Width (English) 20 in.
Width (Metric) 50.8 cm
Languages English
Product Type Floor Sign
Color Black on Yellow
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.