Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Inspection Record Tags

Catalog No. 19811053 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
5.75 x 3.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-811-053 5.75 x 3.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-811-053 Supplier Accuform Signs Supplier No. TRS307CTP
Add to Cart
Add to Cart

See last recorded inspection and status of equipment at a glance

For indoor and outdoor use.

  • Material: PF-Cardstock
  • Tear-resistant, waterproof and pulp-free
  • Pliable 10-mil poly-based tags
  • Scuff-resistant, matte surface
  • Will not crack, distort or shrink
  • 9.53mm (3/8 in.) hole

Specifications

Material Pulp-free Cardstock
For Use With (Application) For indoor and outdoor conditions
Length (Metric) 14.61 cm
Length (English) 5.75 in.
Thickness 10 mil
Width (English) 3.25 in.
Width (Metric) 8.26 cm
Dimensions (L x W) 5.75 x 3.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.