Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Lockout / Tagout Safety Labels

Catalog No. 17998266 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
3.5 x 5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-998-266 3.5 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-998-266 Supplier Accuform Signs Supplier No. LLKT286VSP
Add to Cart
Add to Cart

Safety labels range from ANSI & OSHA safety labels, to stock safety labels, to custom safe

Specifications

Material Vinyl
For Use With (Application) Inform, protect and motivate the global workforce
Thickness 4 mil
Width (English) 5 in.
Width (Metric) 127 mm
Length (English) 3.5 in.
Length (Metric) 89 mm
Dimensions (L x W) 3.5 x 5 in.
Displayed Text Danger Lockout For Safety
Product Type Lockout/Tagout Safety Label
Color Black/Red on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.