Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs OSHA Danger Safety Tag

Catalog No. 19805208 Shop All AccuformNMC Products
Change view
Click to view available options
Message:
Danger Do Not Energize (Front), Do Not Remove (Reverse)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Message
19-805-208 Danger Do Not Energize (Front), Do Not Remove (Reverse)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-805-208 Supplier Accuform Signs Supplier No. MDT163PTP
Add to Cart
Add to Cart

Prevent others from energizing equipment while it's being worked on with this safety tag.

Specifications

Type Safety Tag
Material RP Plastic
Message Danger Do Not Energize (Front), Do Not Remove (Reverse)
For Use With (Application) Identify clearly and alert staff to cautions with durable safety tags that work effectively in extreme environments
Height (English) 5.75 in.
Height (Metric) 146 mm
Width (English) 3 in.
Width (Metric) 76.2 mm
Dimensions (L x W) 5.75 x 3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.