Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs No Smoking Beyond This Point

Catalog No. 17998241 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Aluminum
Plastic
Vinyl
Temperature Range (English):
-20°F to 140°F
-20°F to 176°F
-90°F to 168°F
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Temperature Range (English)
17-998-241 Vinyl -20°F to 176°F
17-998-243 Aluminum -20°F to 140°F
17-998-242 Plastic -90°F to 168°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-998-241 Supplier Accuform Signs Supplier No. MSMK432VS
Add to Cart
Add to Cart

Notifies patrons or workers that smoking will not be allowed beyond this area.

Specifications

Certifications/Compliance ANSI, OSHA
Material Vinyl
Quantity 1 Ea.
For Use With (Application) Light duty and indoor application
Height (English) 7 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -20°F
Thickness 4 mil
Width (English) 10 in.
Temperature Range (Metric) -28°C to 60°C
Temperature Range (English) -20°F to 176°F
Dimensions (L x W) 7 x 10 in.
Displayed Text No Smoking Beyond This Point
Product Type Smoking Control Sign
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.