Learn More
Description
- Ideal for tool checks, fittings, keys, and valve identification
- Durable to withstand constant handling
- Sequentially numbered in sets of 25
- Finishing includes 3/16 in. hole
Specifications
Specifications
| Diameter (English) Grommet | 0.18 in. |
| Material | Brass |
| For Use With (Application) | For io identification |
| Height (English) | 0.5 in. |
| Height (Metric) | 1.27cm |
| Thickness | 0.04 in. |
| Style | Series: 1 to 25 |
| Diameter (Metric) Hole | 0.45 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.