Learn More
Specifications
Specifications
| Certifications/Compliance | OSHA 29 CFR 1910.145 |
| Finish | Non-glare |
| Includes | Rounded corners, 0.18 in. mounting holes |
| Material | Plastic |
| Quantity | 1 Ea. |
| For Use With (Application) | Standard-duty use where eye and face protection is required for both indoor and outdoor usage |
| Height (English) | 14 in. |
| Max. Temperature (English) | 168°F |
| Min. Temperature (English) | -90°F |
| Thickness | 0.06 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.