Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Security Signs Surveillance Systems

Catalog No. 19805232 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Aluminum
Plastic
Vinyl
Dimensions (L x W):
35.6 x 25.4 cm
45.7 x 30.5 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions (L x W)
19-805-232 Plastic 35.6 x 25.4 cm
19-805-233 Aluminum 35.6 x 25.4 cm
19-805-231 Vinyl 35.6 x 25.4 cm
19-805-234 Vinyl 45.7 x 30.5 cm
19-805-236 Aluminum 45.7 x 30.5 cm
19-805-235 Plastic 45.7 x 30.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-805-232 Supplier Accuform Signs Supplier No. MSEC564VP
Add to Cart
Add to Cart

Communicate through informative signs where video surveillance is in use.

Specifications

Finish Non-glare
Material Plastic
Quantity 1 Ea.
Mounting Type Wall Mount
For Use With (Application) Indoor and outdoor use
Height (English) 14 in.
Max. Temperature (English) 168°F
Min. Temperature (English) -90°F
Thickness 0.55 in.
Width (English) 10 in.
Temperature Range (Metric) -68°C to 76°C
Temperature Range (English) -90°F to 168°F
Dimensions (L x W) 35.6 x 25.4 cm
Displayed Text Security Surveillance Systems In Operation
Product Type Security Surveillance Sign
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.