Learn More
Description
Identify contents and indicate the directional flow for pipes carrying compressed air.
Specifications
Specifications
| Description | Pipe Marker |
| Adhesive Type | Acrylic |
| Color | Black, Yellow |
| Material | Vinyl, Plastic |
| Display Text | Sulfur Dioxide |
| For Use With (Application) | SNAP' to wrap around and identify contents in pipes with the flow direction |
| Life Span | 1 to 3 Years |
| Quantity | 1 Ea. |
| Temperature Range (English) | -90 to 168°F |
| Temperature Range (Metric) | -67.77 to 75.55°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.