Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Standard Gate Valve Lockouts

Catalog No. 19821773 Shop All AccuformNMC Products
Change view
Click to view available options
Color:
Blue/Green/Red/Yellow
Red
Diameter (English):
1 to 2.5 in.
5 to 6.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (English)
19-821-773 Blue/Green/Red/Yellow 1 to 2.5 in.
19-821-774 Red 5 to 6.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-821-773 Supplier Accuform Signs Supplier No. KDD401

Available in five sizes these valve covers ensure no one will be able to operate valve handles

Specifications

Product Type Gate Valve Lockout
Color Blue/Green/Red/Yellow
Material Polypropylene
Diameter (English) 1 to 2.5 in.
Diameter (Metric) 3 to 6 cm
For Use With (Application) To enclose and fully surround the valve handle
Temperature Range (English) −50° to +360°F
Temperature Range (Metric) −46° to +182°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.