Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Striped Regular-Duty Stanchion Posts

Catalog No. 19805126 Shop All AccuformNMC Products
Change view
Click to view available options
Height (English):
33 in.
41 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
19-805-126 41 in.
19-805-124 33 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-805-126 Supplier Accuform Signs Supplier No. PRC643YLBK

Striped color, regular duty posts

  • Dimensions: 5.1cm (2 in.) dia. x .152cm (.060 in.) wall post with 7.6cm (3 in.) dia. ball top and 35.6cm (14 in.) dia. base
  • Impact-resistant polystyrene plastic
  • Top slot for replacement of chain then ball top for keeping chain in place
  • Polyethylene base is hollow and can be filled with gravel, sand or water for added stability
  • Color: Yellow (w/ red stripes)

Specifications

Color Yellow, Red
Material HDPE
For Use With (Application) Keeping chain in place
Height (English) 41 in.
Height (Metric) 104.1 cm
Length (English) 33 in.
Length (Metric) 83.82 cm
Type Stanchion Post
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.