Learn More
Description
- Holds up to 200 tags
- Aluminum backboard
- Eight plastic supports, each deep enough to hold up to 25 tags
- Clear pockets
- Four corner holes for wall mounting
Specifications
Specifications
| Material | Plastic |
| For Use With (Application) | Store tags in one place for convenient dispensing |
| Includes | Aluminum backboard, four corner holes for wall mounting |
| Length (Metric) | 40.6m |
| Length (English) | 16 in. |
| Width (English) | 20 in. |
| Width (Metric) | 50.8 cm |
| Dimensions (L x W) | 16 x 20 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.