Learn More
Specifications
Specifications
| Product Type | Lockout/Tagout Tag |
| Material | RP Plastic |
| Certifications/Compliance | OSHA 29 CFR 1910.147 |
| Dimensions (L x W) | 5.12 x 3.3 in. (130 x 84 mm) |
| Displayed Text | Do Not Operate |
| For Use With (Application) | Identify crucial lockout or tagout points to allow maintenance to be performed safely |
| Length (English) | 5.12 in. |
| Length (Metric) | 130 mm |
| Thickness | 15 mil |
| Width (English) | 3.3 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.