Learn More
Specifications
Specifications
| Product Type | Lockout Tag |
| Material | HS-Laminate |
| Certifications/Compliance | OSHA 29 CFR 1910.147 |
| Dimensions (L x W) | 5.6 x 3 in. (142 x 78 mm) |
| Displayed Text | Do Not Operate Maintenance Department |
| Finish | Matte |
| For Use With (Application) | Identify clearly and alert staff to cautions with durable safety tags that work effectively in extreme environments |
| Length (English) | 5.6 in. |
| Length (Metric) | 142 mm |
| Thickness | 10 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.