Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs To Use Fire Extinguisher Tags

Catalog No. 19169558 Shop All AccuformNMC Products
Change view
Click to view available options
Color:
Black, Red, White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-169-558 Black, Red, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-169-558 Supplier Accuform Signs Supplier No. TRS218CTP
Add to Cart
Add to Cart

Detailed bullet points to instruct personnel on safe and proper use of fire extinguisher.

Specifications

Color Black, Red, White
Diameter (English) Grommet 0.37 in.
Material Pulp-free Cardstock
Message Front: To Use Fire Extinguisher with instructions
Length (Metric) 14.6 cm
Length (English) 5.75 in.
Width (English) 3.25 in.
Width (Metric) 8.25 cm
Dimensions (L x W) 5.75 x 3.25 in.
Diameter (Metric) Hole 0.93 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.