Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs U-Channel Posts

Catalog No. 19804519 Shop All AccuformNMC Products
Change view
Click to view available options
Color:
Green
Silver
Height (English):
72 in.
96 in.
120 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Height (English)
19-804-519 Silver 96 in.
19-804-517 Green 72 in.
19-804-518 Green 96 in.
19-804-520 Green 120 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-804-519 Supplier Accuform Signs Supplier No. HSP109
Add to Cart
Add to Cart

Mount signs to these rugged posts

  • Posts can be set in ground
  • Concrete or portable base
  • 9.53mm (0.375 in.) holes on 25.4mm (1 in.) centers along the length

Order Info

3.1m (10 ft.) and larger posts are required to ship via truck. Shipping charges will be applied based upon weight and zone.

Specifications

Certifications/Compliance NCHRP-350
Finish Galvanized
Includes 0.37 in. dia. Hole on 1 in. centers along the length
Quantity 1 Ea.
For Use With (Application) To display signs either in temporary or permanent situations
Height (English) 96 in.
Height (Metric) 2.4 m
Product Type U-channel Sign post
Color Silver
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.